Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Satin Nickel (Pvd)
Mfr # 275/15S
Zoro # G6754143
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 3
- Height 3
- Finish Satin Nickel (PVD)
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 275/15S
- Zoro # G6754143
- UPC # 91388290961
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 6 |
Width | 3 |
Height | 3 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.45 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF DRAIN COCK 1/4"" (4180667)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X5)
- MILWAUKEE TOOL 1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2414)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-PB)
- WATCO 600 Trip Lever Series 16" Nickel Sch. 40 PVC Bath Waste Kit (600-TL-PVC-BN)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow in Polished Nickel (D493244CHM-05)
- LARSEN SUPPLY CO Larsen Supply 03-4903 Replacement Tip Toe Bathtub Drain Stopper; Chrome - 0.37 in. (660433)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- Brasstech Bathtub Drains