Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Satin Bronze (Pvd)
Mfr # 275/10
Zoro # G6752883
product price: $130.90
/ea
Free Shipping & Returns
$130.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 6
- Width 3
- Weight 0.45
- Finish Satin Bronze (PVD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 275/10
- Zoro # G6752883
- UPC # 91388824203
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Height | 3 |
Length | 6 |
Width | 3 |
Details
Weight | 0.45 |
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 6" Black Pipe Nipple Sch XXH (0332716604)
- BANJO Cam & Groove Fitting, Type C, 2 in Female Coupler x 2 in Hose Shank, Cam Lever, Polypropylene (200C)
- CALEFFI 573493A Backflow Prev.1/2" (573493A)
- ALFI BRAND Brushed Nickel Wall Mounted 4 Prong Robe / Towel Hook (AB9528-BN)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- WESTBRASS Tip Toe Tub Trim Set W/ Two-Hole Overflow Faceplate in Flat Black (D93-2-62)
- WESTBRASS Direct Connect Overflow W/ Tip-Toe Trim and 2-Hole Overflow Cover in Polished Chrome (7931817-DC-26)
- WATCO Innovator Snap-On Bathtub Bronze Overflow Plate Kit in (18009-BZ)
- WATCO Univ NuFit Nickel Push Pull Bathtub Stopper, Strainer, Silicone (48750-PP-BN)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-VS)
- Brasstech Bathtub Drains