Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Polished Gold (Pvd)
Mfr # 275/24
Zoro # G6752682
product price: $130.90
/ea
Free Shipping & Returns
$130.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 6
- Width 3
- ADA Compliant No
- Finish Polished Gold (PVD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 275/24
- Zoro # G6752682
- UPC # 91388290978
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Height | 3 |
Length | 6 |
Width | 3 |
Details
ADA Compliant | No |
Finish | Polished Gold (PVD) |
Weight | 0.45 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (797-665ABCP)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- AMERICAN STANDARD Water Control Valve (047136-0070A)
- ANVIL 1-1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062609)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow, in Polished Chroome (D493244CHM-26)
- LARSEN SUPPLY CO 03-4955 PVC Trip Waste And Overflow Assembly - 1.5 in. (139408)
- KOHLER Lavatory Grid Drain Without Overflow (7129-BN)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- Brasstech Bathtub Drains