Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Polished Gold (Pvd)
Mfr # 273/24
Zoro # G6753364
Free Shipping & Returns
$173.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6
- Finish Polished Gold (PVD)
- ADA Compliant No
- Weight 0.8
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 273/24
- Zoro # G6753364
- UPC # 91388290329
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 6 |
Width | 3 |
Height | 3 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Wtr Htr Element 240/4500 Screw (02343)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0440)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression x Male Repair Adapter (PVCCOMPMA1)
- KOHLER Choreograph 60" X 36" X 72" Shower Wall Kit (97619-W07)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BV)
- KOHLER Clearflo Brass Slotted Overflow Bth Drn (7271-2MB)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- WESTBRASS 1-1/2” Bath Drain W/ Grid and Screw in Polished Brass (D3311-C-01)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome (1655)
- Brasstech Bathtub Drains