Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Polished Chrome
Mfr # 276/26
Zoro # G6748604
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Weight 1.1
- Finish Polished Chrome
- ADA Compliant No
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 276/26
- Zoro # G6748604
- UPC # 91388291364
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Width | 6 |
Height | 6 |
Length | 6.5 |
Details
Weight | 1.1 |
Finish | Polished Chrome |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- KOHLER Volume Control Valve 1/2 (2974-K-NA)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- DIXON 4 in 304SS WITCHES HAT STRAINER PRE-ATTACHE (WH400-A)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow, Brass (FLEX924-FA-PVC-PB)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Trim Only (B5114BB)
- KOHLER Clearflo Cable Bath Drain With Pvc Pipe (7213-BL)
- WATCO 901 Series Sch. 40 PVC Bath Waste Half Kit w-Lift-Turn Bath Stopper, Chrome (901-LT-PVC-CP)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Matte Black (K826-66MB)
- Brasstech Bathtub Drains