Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Polished Chrome
Mfr # 275/26
Zoro # G6753468
product price: $77.70
/ea
Free Shipping & Returns
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 6
- Height 3
- Width 3
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 275/26
- Zoro # G6753468
- UPC # 91388290992
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 6 |
Height | 3 |
Width | 3 |
Details
Finish | Polished Chrome |
Weight | 0.45 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Fitting Pex Tee 1/2X1/2X3/4Brs (APXT121234)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (40903)
- LEGEND VALVE 1" GASKET FOR NL PRESS UNIONS (450-845PG)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-BN)
- KOHLER Clearflo Cable Bath Drain, Less Pvc Tubi (7214-CP)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Powdercoated Flat Black (D50TE-62)
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Chrome (BVT-3OFS-FT-C)
- Brasstech Bathtub Drains