Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Polished Brass Uncoated (Living)
Mfr # 276/03N
Zoro # G6751982
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 1.1
- ADA Compliant No
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 276/03N
- Zoro # G6751982
- UPC # 91388291210
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Width | 6 |
Height | 6 |
Length | 6.5 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 1.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Faucet Aerator Std Hose Thread (PP800-17)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- AQUATROL Adjustable Relief Valve, 1/2 In, 100 psi (69A1A1M2U1-100)
- ZORO SELECT 1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WND3)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-PB)
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Oil Rubbed Bronze (BVT-3OFS-FT-ORB)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (600-FA-PVC-BN)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (900-FA-PVC-BZ)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- Brasstech Bathtub Drains