Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Oil Rubbed Bronze
Mfr # 275/10B
Zoro # G6756067
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Oil Rubbed Bronze
- Length 6
- Height 3
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 275/10B
- Zoro # G6756067
- UPC # 91388290923
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 6 |
Height | 3 |
Width | 3 |
Details
ADA Compliant | No |
Finish | Oil Rubbed Bronze |
Weight | 0.45 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (7610427A)
- RON-VIK Line Strainer, 1-1/4", FNPT (7221990)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- KOHLER Lavatory Sink Drain, Replacement (GP1035350-CP)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- KOHLER Kit, Drain (1461694-SN)
- WESTBRASS Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Stainless Steel (D3221K-20)
- WATCO 501 Series 16 in. Tubular Brass Bath Waste w-Push Pull Bath Stopper, Bronze (501-PP-BRS-BZ)
- DANCO Tip Toe Tub Stopper Chrm (9D00080811)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- Brasstech Bathtub Drains