Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Antique Copper
Mfr # 274/08A
Zoro # G6757993
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.85
- Width 3
- ADA Compliant No
- Height 3
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 274/08A
- Zoro # G6757993
- UPC # 91388290572
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 6 |
Details
Weight | 0.85 |
ADA Compliant | No |
Finish | Antique Copper |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-415 GATE VALVE (104-605)
- RIDGID Press Tool Jaw (20548)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12N)
- VIEGA Street Elbow (26111)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- GEBERIT Bd 52 Pvc 1.5" L109-H109 (151.514.00.1)
- THRIFCO PLUMBING Rapid Fit 5/16 in. Tub Drain Stopper (4401707)
- KINGSTON BRASS DLT5301A7 Twist & Close Tub Drain Conversion Kit (DLT5301A7)
- WATCO Univ NuFit Chrome PP Bathtub Stopper, Grid, Innov OF, Silicone, 2 Pin (948700-PP-CP-G-2P)
- WATCO 500 Quick Adjust Bronze Trip Lever Tubular Plastic Bath Waste (500-TQ-PVC-BZ)
- Brasstech Bathtub Drains