Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Antique Copper
Mfr # 273/08A
Zoro # G6745384
product price: $173.60
/ea
Free Shipping & Returns
$173.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.8
- Finish Antique Copper
- Length 6
- ADA Compliant No
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 273/08A
- Zoro # G6745384
- UPC # 91388290268
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 6 |
Height | 3 |
Width | 3 |
Details
Weight | 0.8 |
Finish | Antique Copper |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-12)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, 304SS (CN18SS)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- WESTBRASS Sch. 40 PVC BW&O Twist & Close Two-Hole (D4942-05)
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-BN)
- WATCO 501 Series 16 in. Tubular Brass Bath Waste w-Push Pull Bath Stopper, Bronze (501-PP-BRS-BZ)
- KOHLER Pop-Up Clicker Drain Without Overflow (7124-SN)
- PLUMB PAK WASTE BATH 1.5""PVC&CHROM (64W)
- Brasstech Bathtub Drains