Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Antique Brass
Mfr # 275/06
Zoro # G6758508
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Height 3
- Length 6
- Width 3
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 275/06
- Zoro # G6758508
- UPC # 91388290886
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Height | 3 |
Length | 6 |
Width | 3 |
Details
Finish | Antique Brass |
Weight | 0.45 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Drain Fitting 3-1/2 SS (LKAD35)
- DELTA Delta Temperature Knob & Cover - Jetted Shower™ Stainless (RP28595SS)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150NLH)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- KOHLER Invigoration Series Large Drain Pan (5562-NA)
- KOHLER Pop-Up Clicker Drain Without Overflow (7124-SN)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow, in Satin Nickel (D493244CHM-07)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste w-Foot Act. Bath Stopper, Chrome (900-FA-PVC-CP)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- Brasstech Bathtub Drains