Shop All Bathtub Drains
Brasstech
Tub Drain Kit in Aged Brass
Mfr # 273/034
Zoro # G6745585
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Height 3
- Width 3
- Finish Aged Brass
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 273/034
- Zoro # G6745585
- UPC # 91388064425
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 6 |
Height | 3 |
Width | 3 |
Details
Finish | Aged Brass |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 0.17" (PMCD1304)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310077607)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (EF8262H002)
- DELTA Izak: Wand, #Rp93641Ss (RP93641SS)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- WATCO Flex924 Nickel Flex Bath Waste, Push Pull Stopper, Innov OF (FLEX924-PP-PVC-BN)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Polished Chrome (D50TE-26)
- WATCO Univ NuFit Chrome PP Bathtub Stopper, Grid, Innov OF, Silicone, 2 Pin (948700-PP-CP-G-2P)
- KOHLER Kit, Drain (1461694-SN)
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-PB)
- Brasstech Bathtub Drains