Shop All Bathtub Drains
Brasstech
Tub Drain in Polished Gold (Pvd)
Mfr # 272/24
Zoro # G6758343
product price: $137.90
/ea
Free Shipping & Returns
$137.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3
- Finish Polished Gold (PVD)
- Length 3.5
- Weight 0.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 272/24
- Zoro # G6758343
- UPC # 91388299353
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Width | 3 |
Length | 3.5 |
Height | 3 |
Details
Finish | Polished Gold (PVD) |
Weight | 0.6 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- STEEL & OBRIEN 2" Female I-Line End x Short Butt Weld - 1.036" Long 304SS (15WI-2-304)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes 1-7/8"DR, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-SS)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- KINGSTON BRASS DLL3167 16-Inch Lift and Lock Tub Waste and Overflow, Brushed Brass (DLL3167)
- WATCO QuickTrim Nickel Push Pull Tub Stopper, 1H Overflow Trim Kit (939290-BN)
- KOHLER Clearflo Cable Bath Drain, Less Pvc Tubi (7214-CP)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- WESTBRASS White 1-1/2" Tubular Tip Toe Bath Waste in Oil Rubbed Bronze (593244-12)
- Brasstech Bathtub Drains