Shop All Bathtub Drains
Brasstech
Tub Drain in Polished Chrome
Mfr # 272/26
Zoro # G6752585
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Finish Polished Chrome
- Width 3
- Height 3
- Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 272/26
- Zoro # G6752585
- UPC # 91388298806
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Length | 3.5 |
Width | 3 |
Height | 3 |
Details
Finish | Polished Chrome |
Weight | 0.6 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- KOHLER Purist 24" Towel Bar (14436-CP)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- PARKER Needle Valve, 1/4 In, Female Pipe-Fem Pipe (NV109P-4)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- MOEN Pop-Up Waste Kit (104775)
- WATCO 600 Trip Lever Series 16" Chrome Sch. 40 PVC Bath Waste Kit (600-TL-PVC-CP)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-Foot Act. Bath Stopper, Chrome (500-FA-PVC-CP)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-CP)
- Brasstech Bathtub Drains