Shop All Bathtub Drains
Brasstech
Tub Drain in Oil Rubbed Bronze
Mfr # 272/10B
Zoro # G6758657
product price: $114.10
/ea
Free Shipping & Returns
$114.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.6
- Width 3
- Length 3.5
- Height 3
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 272/10B
- Zoro # G6758657
- UPC # 91388229466
- Country of Origin United States
- Category Bathtub Drains
Dimensions
Width | 3 |
Length | 3.5 |
Height | 3 |
Details
Weight | 0.6 |
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Soap Dispenser Pump (139221)
- ZORO SELECT Tee, 1/2", 150,304, Thrd Heavy (4381033430)
- CHICAGO FAUCET Inside Sill Fitting With Body Drain Plug (998-RCF)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7259-BN)
- PLUMB PAK Bath Drain Assembly Chrome (62AW)
- WESTBRASS White 1-1/2" Tubular Tip Toe Bath Waste in Polished Nickel (593244-05)
- WATER CREATION Water Creation WO-0001-01 Lift & Turn Exposed Finish Tub Drain for Claw Foot or Other Elegant Tubs - Silver & Chrome (WO-0001-01)
- BLUEVUE Non-Threaded Flip Top Drain, Brushed Nickel (NTD-FT-BN)
- JONES STEPHENS Chrome Plated Toe Touch Tub Drain for 1-3/8 in. Drain (P35063)
- Brasstech Bathtub Drains