Shop All Toilet Repair Parts
Brasstech
Toilet Supply Kit, 1/2" Sweat in Satin Nickel (Pvd)
Mfr # 4774/15S
Zoro # G6753407
Free Shipping & Returns
$221.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 6.5
- Width 6.5
- Length 24
- Weight 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 4774/15S
- Zoro # G6753407
- UPC # 760724700487
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Height | 6.5 |
Width | 6.5 |
Length | 24 |
Details
Finish | Satin Nickel (PVD) |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1001-44)
- ZORO SELECT Red. San. Tee, 2 x 1-1/2 x 2" (1WHU2)
- BRASSTECH Toilet Supply Kit, 1/2" Compression in Polished Nickel (482/15)
- ZORO SELECT Bolt Set, Toilet, 1/4 x 2-1/4In (22UR78)
- TOTO Trip Lever Chrome Plated Warm Spare Part (THU458#CP)
- AMERICAN STANDARD Urinal PWRX Piston Assembly, Flush Valves (M964946-0070A)
- THRIFCO PLUMBING Universal Flex Fit Toilet Tank Trip Lever, Plastic Chrome (4401814)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-AF)
- SLOAN Sv20Ac Rep Kit Sloan Clt Dia / Refill H (3378020)
- Brasstech Toilet Repair Parts