Shop All Toilet Repair Parts
Brasstech
Toilet Supply Kit, 1/2" Sweat in Polished Nickel
Mfr # 4775/15
Zoro # G6753023
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 6.5
- Width 6.5
- Length 24
- Weight 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 4775/15
- Zoro # G6753023
- UPC # 760724700517
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Height | 6.5 |
Width | 6.5 |
Length | 24 |
Details
Finish | Polished Nickel |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part A Male Poly Cam/Groove, 2" (49010430)
- PROTO Flaring Tool Combination Kit (JFP501)
- ZORO SELECT 1-1/4" Socket Weld SS Coupling (4307004270)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (405012)
- BRASSTECH Toilet Supply Kit, 1/2" Compression in Polished Nickel (482/15)
- JONES STEPHENS No-Caulk Closet Flange, Cast Iron, 3x2" (C40320)
- THRIFCO PLUMBING American Standard Cadet 3 and Champion Toilet Repair Flapper - (4507800)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Brass (CF38207)
- HOMEWERKS 0.38 C X 0.88 Bc 20 In. Reinforced Poly Vinyl Toilet Connector (547366)
- AMERICAN STANDARD Colony Toilet Tank Lid Bone For (735131-400.021)
- AMERICAN STANDARD Urinal Strainer, Washbrook, Chrome (047068-0070A)
- Brasstech Toilet Repair Parts