Shop All Toilet Repair Parts
Brasstech
Toilet Supply Kit, 1/2" Sweat in Polished Chrome
Mfr # 4774/26
Zoro # G6749112
Free Shipping & Returns
$161.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 6.5
- Length 24
- Height 6.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 4774/26
- Zoro # G6749112
- UPC # 760724700494
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Width | 6.5 |
Length | 24 |
Height | 6.5 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose Bolt Clamp, 3/4 in Nominal, Carbon Steel Band (A9)
- ANVIL 2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089602)
- ZORO SELECT 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06012FSR)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- BRASSTECH Toilet Supply Kit, 1/2" Compression in Polished Nickel (482/15)
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- MOEN Service Kit (104536)
- THRIFCO PLUMBING Eljer Side Mount Toilet Tank Trip Lever Square, Polished Brass (4402217)
- HOMEWERKS Homewerks POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (203873)
- DANCO Bolt Toilet Seat Hinge 3/8In (88095)
- ZURN Tank Lever, Chrome (S004)
- Brasstech Toilet Repair Parts