Shop All Toilet Repair Parts
Brasstech
Toilet Supply Kit, 1/2" Sweat in Oil Rubbed Bronze
Mfr # 4774/10B
Zoro # G6753845
Free Shipping & Returns
$221.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 6.5
- Height 6.5
- Length 24
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 4774/10B
- Zoro # G6753845
- UPC # 760724700463
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Width | 6.5 |
Height | 6.5 |
Length | 24 |
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 1.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40803)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTT2)
- MODINE 5H79749 Ignition Control (5H79749)
- BRASSTECH Toilet Supply Kit, 1/2" Compression in Polished Nickel (482/15)
- DANCO Flapper For Eljer Titan (9D00088500)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- GEBERIT Ur-Ctrl Pn Type 30 (116.017.KJ.1)
- LARSEN SUPPLY CO Eljer 3" Toilet Flapper (04-2159)
- TOTO Trip Lever - Spare Part (THU458#BN)
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40026)
- Brasstech Toilet Repair Parts