Shop All Toilet Repair Parts
Brasstech
Toilet Supply Kit, 1/2" Compression in Polished Nickel
Mfr # 482/15
Zoro # G6751124
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 27
- Height 3
- Width 4
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 482/15
- Zoro # G6751124
- UPC # 91388267567
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Length | 27 |
Height | 3 |
Width | 4 |
Details
Finish | Polished Nickel |
Weight | 0.9 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415420)
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- DANCO Handle Toilet Univ 8In Chrome (80373)
- PLUMB PAK Flush Lever Metal (PP835-58)
- JONES STEPHENS 1-3/4 In. Ss Faucet Hole Cover (C06030)
- TOTO Bolt Cap And Nut For 01 Cotton (THU044#01)
- TEMPLETON 9D00080822 Toilet Seat Hinge Bolts (TE2513443)
- PLUMB PAK Toilet Bolt Set White (PP835-19)
- DURAVIT Air Trap For Urinal, Plastic (1003420000)
- Brasstech Toilet Repair Parts