Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Venetian Bronze
Mfr # 231/VB
Zoro # G8988254
product price: $114.80
/ea
Free Shipping & Returns
$114.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- ADA Compliant No
- Height 4
- Width 1
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/VB
- Zoro # G8988254
- UPC # 91388048753
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 1 |
Length | 4 |
Details
Finish | Venetian Bronze |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-5/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT25812)
- CULLIGAN Water Filter System, 13-1/4" H, 5" W (HF-360B)
- BLANCO PRECIS UdrMt Granite Composite 30" 1-Bowl Kitchen Sink Truffle (442531)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623)
- ZURN Shower Drain, Linear, Stnlss Steel, 40in L (ZS880-40)
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- ALFI BRAND 24" Black Matte Stainless Steel Linear Shower Drain with Solid Cover (ABLD24B-BM)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI30)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- SUPERIOR TOOL Superior Tool 05255 Tub Drain Extractor Tool (169100)
- ZEP Advanced Tub & Shower Gel Drain Opener 1 qt (U49210)
- Brasstech Shower Drains