Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Stainless Steel (Pvd)
Mfr # 231/20
Zoro # G9018214
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Height 4
- Length 4
- Width 1
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/20
- Zoro # G9018214
- UPC # 91388005220
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Length | 4 |
Width | 1 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- EARTHSMART FRIDGE FILTER GE MWF 2PK (102627)
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue (150166-75)
- PROSOURCE Auger Drain 1/4In X 25Ft Black (DC00002-25)
- MOEN Drainage Polished Nickel (140780NL)
- SIOUX CHIEF Sioux Chief 821-2QAS Stainless Steel Square Replacement Strainer (4495099)
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper (60353)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- KINGSTON BRASS BSF4161C Watercourse Sunburst 4" Square Grid Shower Drain, Chrm (BSF4161C)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- MOEN Drain Plug & Seat (10709BN)
- Brasstech Shower Drains