Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Satin Nickel (Pvd)
Mfr # 231/15S
Zoro # G8996688
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Length 4
- ADA Compliant No
- Width 1
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/15S
- Zoro # G8996688
- UPC # 91388263255
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 4 |
Width | 1 |
Height | 4 |
Details
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALV SIDE OUTLET TEE (352-313C)
- METPAR CORP Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray (PYIC2GD)
- SPEAKMAN W/s Endbody Assembly, Blue Hard Pipe (RPG20-2012-CA)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 2 lines, PK25 (1202)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- INFINITY DRAIN 36" FF Series Complete Kit with 2 1/2" Solid Grate in Satin Stainless (FFSG_6536_SS)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- SIOUX CHIEF Sioux Chief 821-2QAS Stainless Steel Square Replacement Strainer (4495099)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- Brasstech Shower Drains