Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Satin Gold (Pvd)
Mfr # 231/24S
Zoro # G8959213
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- ADA Compliant No
- Width 1
- Height 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 231/24S
- Zoro # G8959213
- UPC # 91388263354
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 1 |
Height | 4 |
Length | 4 |
Details
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/4" FNPT x Barb PVC Ball Valve 2-Way (1082002)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- IN-SINK-ERATOR Deluxe Mounting Gasket, Black Color (DMG-00)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- B & K Shower Drain Strainr Wht (9D00010533)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- ZURN Shower Stall Drain, PVC, 2" (FD2275-PV2)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- CAHABA Stainless Steel Square Grate Linear Show (CASP30)
- WESTBRASS 2" PVC Shower Drain Assembly and Grid in Polished Brass (D206P-01)
- Brasstech Shower Drains