Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Satin Bronze (Pvd)
Mfr # 231/10
Zoro # G7731772
product price: $114.80
/ea
Free Shipping & Returns
$114.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Width 1
- Weight 0.2
- ADA Compliant No
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/10
- Zoro # G7731772
- UPC # 91388810220
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 1 |
Length | 4 |
Height | 4 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1-1/4" x 1-1/4" x 3/4", Press Ends (9100255PC)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/8" (79520)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- KINGSTON BRASS BSF4161C Watercourse Sunburst 4" Square Grid Shower Drain, Chrm (BSF4161C)
- LARSEN SUPPLY CO 1.5 In. Shower Drain (664435)
- JONES STEPHENS Drain Spud, 1" to 2" Extension (D50998)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-3/8"dia. (35231)
- Brasstech Shower Drains