Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Satin Brass (Pvd)
Mfr # 231/04
Zoro # G9002543
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- ADA Compliant No
- Length 4
- Height 4
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/04
- Zoro # G9002543
- UPC # 91388262951
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 4 |
Height | 4 |
Width | 1 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/2 In. (590T 1 1/2)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU68)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2"Tube OD, SS (N2501-08-08-SS)
- ASTRO OPTICS Drain Seal, Poly, 18"x18 (201821)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- ALFI BRAND 36" Modern Polished SS Linear Shower Drain W/ Solid Cover (ABLD36B-PSS)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- OATEY ShowerStrainer, PolishedBronze, SS, 4-1/4in (42137)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- Brasstech Shower Drains