Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Polished Gold (Pvd)
Mfr # 231/24
Zoro # G8957576
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- ADA Compliant No
- Height 4
- Width 1
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/24
- Zoro # G8957576
- UPC # 91388263309
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 1 |
Length | 4 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Cross Handles And Brass (WHKBTCR3-9201-NT-C)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-XKABCP)
- HOSE MASTER 1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ025SM120)
- GROUNDTOPPER LID VALVE BOX 6"" UNIVSL (UNI6)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" (D41107)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- JONES STEPHENS Shower Drain, 2"x3", Spud, 4-1/4", SS Str (D50888)
- Brasstech Shower Drains