Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Polished Chrome
Mfr # 231/26
Zoro # G8979303
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 0.2
- Height 4
- Width 1
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/26
- Zoro # G8979303
- UPC # 91388262753
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 1 |
Length | 4 |
Details
Finish | Polished Chrome |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- SHARKBITE Coupling 1-in PEX X 1-in D PEX Poly (UP020A5)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- ZORO SELECT 3" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4310)
- KINGSTON BRASS BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk (BSF4262MB)
- ZURN Shower Drain, Linear, Stnlss Steel, 40in L (ZS880-40)
- MOEN Tub/Shower Drain Covers (T90331)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- NDS Chan Grate/Drain Kit (864G)
- SIOUX CHIEF SHOWER DRAIN ABS 2"" (825-2A)
- Brasstech Shower Drains