Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Polished Brass Uncoated (Living)
Mfr # 231/03N
Zoro # G8956544
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- ADA Compliant No
- Weight 0.2
- Length 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/03N
- Zoro # G8956544
- UPC # 91388221170
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 4 |
Height | 4 |
Width | 1 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Crystal Lye Drain Opener, 1 lb., Odorless (8886)
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,100psi (6010GFE01-AM0100)
- APACHE Full Port Bolted Poly Ball Valve, 3" (49030020)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- OATEY Drain, All Plastic Snap In, PVC, 3in (43565)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- Brasstech Shower Drains