Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Matte White
Mfr # 231/52
Zoro # G9004013
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Weight 0.2
- Width 1
- ADA Compliant No
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/52
- Zoro # G9004013
- UPC # 91388048739
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 1 |
Height | 4 |
Length | 4 |
Details
Finish | Matte White |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS15834)
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ALFI BRAND 59" Brushed Stainless Steel Linear Shower Drain with Groove Holes (ABLD59C-BSS)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- Brasstech Shower Drains