Shop All Shower Drains
Brasstech
Shower Drain Trim Set in French Gold (Pvd)
Mfr # 231/24A
Zoro # G8999883
product price: $114.80
/ea
Free Shipping & Returns
$114.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- ADA Compliant No
- Weight 0.2
- Length 4
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/24A
- Zoro # G8999883
- UPC # 91388048722
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 4 |
Width | 1 |
Height | 4 |
Details
Finish | French Gold (PVD) |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385012100)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Port: Full (3871090)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2" (T6BNC09)
- MOEN Tub/Shower Drain Covers Polished Nickel (T90331NL)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- Brasstech Shower Drains