Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Forever Brass (Pvd)
Mfr # 231/01
Zoro # G8974893
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Width 1
- Length 4
- Height 4
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 231/01
- Zoro # G8974893
- UPC # 91388221163
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 1 |
Length | 4 |
Height | 4 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve Repair Kit, SC301, 1" (4373001900)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307#01)
- PROSOURCE Floor Flange Blk Mall 1-1/4 (27-11/4B)
- LEGEND VALVE 1-1/2" T-448 IPS NL BZE FOOT V (105-477NL)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- ZORO SELECT Shower Drain Grid, Pipe Dia 3 In, CI (1PPE9)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, OldWBz (B0711WB)
- WATCO Tub Closure Lift And Turn (58301-CP)
- OATEY Oatey 42262 Shower Drain, ABS, Polished Stainless Steel (42210)
- ALFI BRAND 24" Long Modern SS Linear Shower Drain W/ Groove Holes (ABLD24C-BSS)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- Brasstech Shower Drains