Shop All Shower Drains
Brasstech
Shower Drain Trim Set in English Bronze
Mfr # 231/07
Zoro # G8978698
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Weight 0.2
- ADA Compliant No
- Height 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/07
- Zoro # G8978698
- UPC # 91388215285
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Length | 4 |
Width | 1 |
Details
Finish | English Bronze |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 50mm ID x 62mm OD x 5 ft. Long (ZUSA-HT-4081)
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- LEGEND VALVE 3/4" BLACK 90 STREET ELBOW (350-044C)
- TITAN Adapter 3/4" x 1/2" Reducing (TL42357)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- B & K B & K 801-P2PK Floor Drain Cover White - 6.12 in. (4548988)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- KINGSTON BRASS BSF4161BB Watercourse Sunburst 4" Square Grid Shower Drain, Brass (BSF4161BB)
- WATCO Tub Closure Lift And Turn (58301-CP)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Brass (PB400-8B-STR-W/SCR)
- Brasstech Shower Drains