Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Antique Nickel
Mfr # 231/15A
Zoro # G8950628
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Weight 0.2
- Height 4
- ADA Compliant No
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 231/15A
- Zoro # G8950628
- UPC # 91388263200
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Length | 4 |
Width | 1 |
Details
Finish | Antique Nickel |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, Zinc Pltd Steel, Comp, 1/2In (8 HBU-S)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- RIDGID Closet Auger, 6 ft Cable Lg, 1/2 in Cable Dia, Power Drill Compatible, Bulb Head, Manual Cable Feed (K-6P)
- DURA FAUCET 60" STAINLESS STEEL RV SHOWER HOSE - BRUSHED SATIN NICKEL (DF-SA200-SN)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- ALFI BRAND 24" Black Matte Stainless Steel Linear Shower Drain with Solid Cover (ABLD24B-BM)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- Brasstech Shower Drains