Shop All Shower Drains
Brasstech
Shower Drain Trim in Venetian Bronze
Mfr # 230/VB
Zoro # G9001527
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Height 1
- Weight 0.1
- Width 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/VB
- Zoro # G9001527
- UPC # 91388056178
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 4 |
Length | 4 |
Details
Finish | Venetian Bronze |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 3/4 In, 125 psi (1740203)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-8-8)
- ASCO Solenoid Valve Rebuild Kit (302449)
- GROHE Universal Strainer (13907000)
- AMERICAN STANDARD Universal Drain (1583470.002)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, BN (B0711BN)
- KOHLER Round Pvc Shower Receptor Drain (22676-BL)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. (35250)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- Brasstech Shower Drains