Shop All Shower Drains
Brasstech
Shower Drain Trim in Stainless Steel (Pvd)
Mfr # 230/20
Zoro # G8946315
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- ADA Compliant No
- Width 4
- Height 1
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/20
- Zoro # G8946315
- UPC # 91388005107
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 1 |
Length | 4 |
Details
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS ChlorFIT Pipe, 1 1/2 in Nominal Pipe Size, White, 10 ft Overall Length, Unthreaded, Schedule 40 (H0400150PW1000)
- SHURFLO CC10 20-MICRON COCONUT GAC 10IN CARTRIDGE (155155-43)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- KINGSTON BRASS BSF4161BB Watercourse Sunburst 4" Square Grid Shower Drain, Brass (BSF4161BB)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- B & K B & K 4826210 36 in. Brushed Nickel Linear Shower Drain (4826210)
- ALFI BRAND 36" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD36B-BSS)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- Brasstech Shower Drains