Shop All Shower Drains
Brasstech
Shower Drain Trim in Satin Gold (Pvd)
Mfr # 230/24S
Zoro # G8956587
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Length 4
- Weight 0.1
- Height 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/24S
- Zoro # G8956587
- UPC # 91388257957
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 4 |
Height | 1 |
Width | 4 |
Details
Finish | Satin Gold (PVD) |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P525)
- ZORO SELECT 1-1/4" Sweat Brass Ball Valve Inline (1PYP6)
- TOTO Mounting Hardware Seats (THU689)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSF-150)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ALFI BRAND ALFI brand ABDM1813 18" x 13" Modern SS Drain Mat for Kitchen (ABDM1813)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- ZORO SELECT Shower Drain, Clamping, PVC, Plastic Lid (133-114)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- LARSEN SUPPLY CO 1-1/2" Shwr Drain (03-1231)
- BLUEVUE 2" rough brass shower drain w/ 4.25" stainless steel grate (BV1430-1018)
- Brasstech Shower Drains