Shop All Shower Drains
Brasstech
Shower Drain Trim in Satin Bronze (Pvd)
Mfr # 230/10
Zoro # G7729907
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Height 1
- ADA Compliant No
- Weight 0.1
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/10
- Zoro # G7729907
- UPC # 91388809958
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 4 |
Length | 4 |
Details
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-3-2)
- DANCO Washer Cone Type C (38803B)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- LEGEND VALVE 3/4" GALVANIZED CROSS (352-374C)
- ROHL Cast Iron 2" No Hub Drain Body Kit (SDCI2)
- DYCONN Oil Rubbed Bronze Pop-Up Drain With Over Flow (PUDOF-ORB)
- GRANITE GOLD Shower Cleaner 24 oz Liquid (GG0039)
- UNIQUE 4in Center Grid Shower Drain Gun Metal (REJ-651)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- JONES STEPHENS Brushed Bronze One-Hole Toe Touch Conversion Kit (B5161BB)
- OATEY Shower Drain, 2 in. L, Brass, Gold (42070)
- Brasstech Shower Drains