Shop All Shower Drains
Brasstech
Shower Drain Trim in Satin Brass (Pvd)
Mfr # 230/04
Zoro # G8955923
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- ADA Compliant No
- Weight 0.1
- Height 1
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/04
- Zoro # G8955923
- UPC # 91388257551
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 4 |
Width | 4 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1 in. x 3/4 in. Rubber Spud Washer (7105)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- ERIE Vt3223 1/2" Npt. 3-Way Valve (VT3223)
- VIEGA Cap (25751)
- ZURN Shower Stall Drain, PVC, 2" (FD2275-PV2)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- INFINITY DRAIN 96" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6596_PS)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- Brasstech Shower Drains