Shop All Shower Drains
Brasstech
Shower Drain Trim in Polished Nickel
Mfr # 230/15
Zoro # G9021775
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 4
- ADA Compliant No
- Height 1
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/15
- Zoro # G9021775
- UPC # 91388257759
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 4 |
Height | 1 |
Width | 4 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 25 AUB-Z3)
- DIXON Type B Lever Ring, 8 in, Steel, Domestic (LR3048)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- DYCONN Oil Rubbed Bronze Pop-Up Drain With Over Flow (PUDOF-ORB)
- OATEY 42265 Shower Drain, Abs, Polished Stainless Steel (42238)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- B & K Shower Drain Plastic 4.5In (133-106)
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- Brasstech Shower Drains