Shop All Shower Drains
Brasstech
Shower Drain Trim in Polished Gold (Pvd)
Mfr # 230/24
Zoro # G8969013
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Height 1
- Length 4
- Weight 0.1
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/24
- Zoro # G8969013
- UPC # 91388257902
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 4 |
Width | 4 |
Details
Finish | Polished Gold (PVD) |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES OptiFlow Solid Body Faucet, 5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-5G-G)
- KOHLER 0.125 gpf, Polished chrome, Single Flush, Urinal Flushometer (K-76317-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22976-VS)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010821E)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- KINGSTON BRASS BSF6360BN Watercourse Floral 4" Square Grid Shower Drain, Nickel (BSF6360BN)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- ALFI BRAND 5" x 5" Modern Square SS Shower Drain W/ Groove Holes (ABSD55C-BSS)
- MOEN Drain Plug & Seat (10709WR)
- JONES STEPHENS Drain Spud, 1" to 2" Extension (D50998)
- Brasstech Shower Drains