Shop All Shower Drains
Brasstech
Shower Drain Trim in Polished Chrome
Mfr # 230/26
Zoro # G8967297
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 0.1
- Width 4
- Height 1
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/26
- Zoro # G8967297
- UPC # 91388257353
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 1 |
Length | 4 |
Details
Finish | Polished Chrome |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4x2 PRESS RED COUPLING (450-557P)
- GEBERIT Df Wc Sig8(2016) H120 90 Us (111.798.00.1)
- DANCO Faucet Stem 5A-1H Crane (15119E)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- MOEN Drain Plug & Seat (10709BN)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- CAHABA Stainless Steel Square Grate Linear Show (CASP30)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- Brasstech Shower Drains