Shop All Shower Drains
Brasstech
Shower Drain Trim in Polished Brass Uncoated (Living)
Mfr # 230/03N
Zoro # G8927643
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 1
- Weight 0.1
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/03N
- Zoro # G8927643
- UPC # 91388221019
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 4 |
Length | 4 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Closet Bolts-Brass Plated-Bulk5/16X2-1/4 (12120)
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- LEGEND VALVE 1" X CLOSE BRASS NIPPLE (311-100)
- SWAGELOK MANUAL TUBE STAINLESS 6000PSI 1/2IN NEEDLE VALVE (SS-6NBS8-ID-W20)
- BOANN Modern Line Design Stainless Steel Linear Drain - 36 In. (BNLD36C03)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- ALFI BRAND 36" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD36B-BSS)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Brass (PB400-8B-STR-W/SCR)
- WATCO Nufit Push Pull Tub Closure (48600-CP)
- B & K BK Products 2 in. D Chrome Linear Shower Drain (133-004G01)
- Brasstech Shower Drains