Shop All Shower Drains
Brasstech
Shower Drain Trim in French Gold (Pvd)
Mfr # 230/24A
Zoro # G8956185
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Weight 0.1
- Length 4
- ADA Compliant No
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/24A
- Zoro # G8956185
- UPC # 91388056147
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 4 |
Height | 1 |
Width | 4 |
Details
Finish | French Gold (PVD) |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Gate Valve (21611040)
- SCOTSMAN Ice Machine System, 5.01 gpm (SSM3-P)
- ZORO SELECT 3/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (462-080)
- LEGEND VALVE 1" NO LEAD SWT x MNPT UNIONS (302-308LNL)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ZURN Zurn 5" x 5" Square Floor Drain W/Screws, Brass (PB400-5S-GRID-W/SCR)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- ROHL Cast Iron 2" No Hub Drain Body Kit (SDCI2)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- Brasstech Shower Drains