Shop All Shower Drains
Brasstech
Shower Drain Trim in Forever Brass (Pvd)
Mfr # 230/01
Zoro # G8953218
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Length 4
- Width 4
- Height 1
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/01
- Zoro # G8953218
- UPC # 91388220999
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 4 |
Width | 4 |
Height | 1 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (40605)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.207.00)
- 3M AQUA-PURE Iron Filter Media, 0.5 cu. ft. (MC-050P)
- WATCO Foot Actuated Tub Closure (38410-CP)
- KOHLER Perforated Grate, 36 X 2.5 (80659-BL)
- ZURN Zurn 9" x 9" Square Floor Drain W/Screws, Nickel (PN400-9S-GRID-W/SCR)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- NDS Chan Grate/Drain Kit (864G)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- Brasstech Shower Drains