Shop All Shower Drains
Brasstech
Shower Drain Trim in Flat Black
Mfr # 230/56
Zoro # G8952037
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- ADA Compliant No
- Width 4
- Length 4
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/56
- Zoro # G8952037
- UPC # 91388005114
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Length | 4 |
Height | 1 |
Details
Finish | Flat Black |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 4 In (3LX59)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- FILL-RITE Element, Spin On Filter (F1810HM0)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- ZEP Advanced Tub & Shower Gel Drain Opener 1 qt (U49210)
- KINGSTON BRASS BSF4161BB Watercourse Sunburst 4" Square Grid Shower Drain, Brass (BSF4161BB)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- Brasstech Shower Drains