Shop All Shower Drains
Brasstech
Shower Drain Trim in English Bronze
Mfr # 230/07
Zoro # G8963858
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- ADA Compliant No
- Weight 0.1
- Height 1
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/07
- Zoro # G8963858
- UPC # 91388215261
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 4 |
Width | 4 |
Details
Finish | English Bronze |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Welded SS Slip-On Flange (4381000450)
- TOTO Trip Lever For St706 Cotton (THU061#01)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- GENOVA Plug 1/2 Pvc Mip (F01081D)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, OldWBz (B0711WB)
- DEARBORN BRASS W and O Fk Bt Ul Chr Dir Dr (227D-3)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- AB&A Bath Waste & Overflow, Classic Push eN Lift Stopper (60359)
- Brasstech Shower Drains