Shop All Shower Drains
Brasstech
Shower Drain Trim in Antique Nickel
Mfr # 230/15A
Zoro # G8987143
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Weight 0.1
- Width 4
- Height 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/15A
- Zoro # G8987143
- UPC # 91388257803
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 1 |
Length | 4 |
Details
Finish | Antique Nickel |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150 psi, PVC (V005150)
- APOLLO PEX 3/4 in. Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMP34)
- JONES STEPHENS Sewer Popper(TM), 3"x4" CO n Relief Valve (S62304)
- APOLLO EXPANSION PEX 1/2 in. x 5 ft. White PEX-A Pipe (EPPW512)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- ZORO SELECT Shower Drain, Clamping, PVC, Plastic Lid (133-114)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- SIOUX CHIEF SHOWER DRAIN NOCLK PVC2"" (828-2)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- MOEN Drain Plug & Seat (10709BN)
- Brasstech Shower Drains