Shop All Shower Drains
Brasstech
Shower Drain Trim in Antique Copper
Mfr # 230/08A
Zoro # G9022895
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- ADA Compliant No
- Weight 0.1
- Height 1
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/08A
- Zoro # G9022895
- UPC # 91388221033
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 4 |
Length | 4 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Weight | 0.1 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080601)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 50m, PK10 (G2PE50-Q)
- CHICAGO FAUCET Cartridge, Chrome Plated, 3-1/4 In. Length (628-XJKABNF)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KINGSTON BRASS BSF4161BB Watercourse Sunburst 4" Square Grid Shower Drain, Brass (BSF4161BB)
- JONES STEPHENS Square Strainer, Brushed Nickel, 4-1/4" (C6083BN)
- WATCO Lift And Turn Tub Closure (58305-CP)
- Brasstech Shower Drains