Shop All Shower Drains
Brasstech
Shower Drain Trim in Antique Brass
Mfr # 230/06
Zoro # G8953367
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Weight 0.1
- Height 1
- Length 4
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/06
- Zoro # G8953367
- UPC # 91388257605
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 4 |
Width | 4 |
Details
Finish | Antique Brass |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pedestal Glass Filler and Drip Pan (B-1230)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/4" Female x 1/4" Female NPT (FC02-02)
- T&S BRASS Parts Kit (B-1256)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, OldWBz (B0711WB)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- ALFI BRAND 24" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD24B-BSS)
- UNIQUE 6'' Center Grid Shower Drain Gunmetal (REJ-661)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101663BN)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- Brasstech Shower Drains